Standard hydrometers
Official calibration certificate, M100, 0,800 - 0,900 g/ml, 0,002 g/ml, 250 mm
Catalog # ALLA3100MC08020BEO
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature of 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Specifications
- Description:Official calibration certificate
- Length:250 mm
- Seq:13
- Division:0,002 g/ml
- Model:M100
- Range:0,800 - 0,900 g/ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



