Pipette tips
Extended (Midi Plus), 500 - 10000 µl, -, 242 mm, —, Bulk
Catalog # 613-4153
Supplier: Sartorius
Jump to:
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
Ordering information: Available in bulk packaging, in autoclavable racks and in refills.
Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Documents
Specifications
- Colour code:—
- Packed:Bulk
- Sterile:-
- Volume:500 - 10000 µl
- Length:242 mm
- Tip style:Extended (Midi Plus)
- Cat. No.:613-4153
- Environmental certification:Renewable energy certificate
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



