Beakers, low form
700 ml, 172 mm, 75 mm
Catalog # NICK204
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Stainless steel, rust-proof, with spout.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Ideal for corrosive materials. Robust and durable.
Specifications
- Ext.Ø:75 mm
- Capacity:700 ml
- Height:172 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



