Hotplates
686×305 mm, Max. 350 °C, 3000 W, 686×305 mm, HP1-3, 690×315×200 mm
Catalog # 453-0008
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Stainless steel casing, stove enamelled finish and cast aluminium plate. Units accept retort rods.
- Temperature controlled by hydraulic thermostat
- With illuminated on/off switch and heater “ON” indicator
- Fitted with non-slip rubber feet for safety
Each hotplate accepts an optional sand bath attachment with aluminium upstand rim which fits over edge of hotplate. The attachment can also act as a safety rim to prevent dishes falling off hotplate.
Specifications
- Heating area:686×305 mm
- Heating capacity:3000 W
- Temp.:Max. 350 °C
- Seq:03
- W×D×H:690×315×200 mm
- Plate size:686×305 mm
- Type:HP1-3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



