Order Entry
Denmark
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

457×305 mm, Max. 350 °C, 2000 W, 457×305 mm, HP1-2, 457×305×200 mm
Catalog # 453-0006
Supplier:   NICKEL ELECTRO
Hotplates
Catalog # 453-0006
Supplier:  NICKEL ELECTRO
Hotplates
Hotplates

457×305 mm, Max. 350 °C, 2000 W, 457×305 mm, HP1-2, 457×305×200 mm

Price
15.480,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel casing, stove enamelled finish and cast aluminium plate. Units accept retort rods.

  • Temperature controlled by hydraulic thermostat
  • With illuminated on/off switch and heater “ON” indicator
  • Fitted with non-slip rubber feet for safety

Each hotplate accepts an optional sand bath attachment with aluminium upstand rim which fits over edge of hotplate. The attachment can also act as a safety rim to prevent dishes falling off hotplate.

Specifications
  • Heating area:
    457×305 mm
  • Heating capacity:
    2000 W
  • Temp.:
    Max. 350 °C
  • Seq:
    02
  • W×D×H:
    457×305×200 mm
  • Plate size:
    457×305 mm
  • Type:
    HP1-2