Order Entry
Denmark
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

305×240 mm, Max. 350 °C, 1000 W, 305×240 mm, HP1-1, 305×240×200 mm
Catalog # 453-0004
Supplier:   NICKEL ELECTRO
Hotplates
Catalog # 453-0004
Supplier:  NICKEL ELECTRO
Hotplates
Hotplates

305×240 mm, Max. 350 °C, 1000 W, 305×240 mm, HP1-1, 305×240×200 mm

Price
12.530,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel casing, stove enamelled finish and cast aluminium plate. Units accept retort rods.

  • Temperature controlled by hydraulic thermostat
  • With illuminated on/off switch and heater “ON” indicator
  • Fitted with non-slip rubber feet for safety

Each hotplate accepts an optional sand bath attachment with aluminium upstand rim which fits over edge of hotplate. The attachment can also act as a safety rim to prevent dishes falling off hotplate.

Specifications
  • Heating area:
    305×240 mm
  • Heating capacity:
    1000 W
  • Temp.:
    Max. 350 °C
  • Seq:
    01
  • W×D×H:
    305×240×200 mm
  • Plate size:
    305×240 mm
  • Type:
    HP1-1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.