Order Entry
Denmark
Orders LinkContactUsLinkComponent
Clamps

Clamps

Stainless steel 18/10, 60 mm, 150 mm
Catalog # BOCH5408
Supplier:   BOCHEM
Clamps
Catalog # BOCH5408
Supplier:  BOCHEM
Clamps
Clamps

Stainless steel 18/10, 60 mm, 150 mm

Price
276,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Retort clamps made of stainless steel.

  • Jaws are covered with a layer of cork to protect clamped items
  • Angled jaws

Certifications: DIN 12894

Specifications
  • Spanning width:
    60 mm
  • Length:
    150 mm
  • Material:
    Stainless steel 18/10
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.