Clamps
Stainless steel 18/10, 25 mm, 150 mm
Catalog # BOCH5406
Supplier: BOCHEM
Jump to:
Product Details & Documents
Retort clamps made of stainless steel.
- Jaws are covered with a layer of cork to protect clamped items
- Angled jaws
Certifications: DIN 12894
Specifications
- Spanning width:25 mm
- Length:150 mm
- Material:Stainless steel 18/10
- Seq:01



