Spatulas, round, bent
180 mm, 25×8 mm
Katalog # BOCH3203
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Stainless steel ¹⁸/₁₀, anti-magnetic. These spatulas with one rounded end can be used for a variety of applications.
- Excellent heat resistance, autoclavable
- Good resistance to chemicals
- Easy and quick cleaning
Documents
BOCH3204_TDS_EN
Datablad
Specifikationer
- Length:180 mm
- Seq:07
- Spoon size:25×8 mm



