Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ C18

Preassembled 96-well plate, C18, 60 Å, 40 µm, 50 mg
Catalog # 551-0425
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C18
Catalog # 551-0425
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C18
Solid phase extraction cartridges, Bond Elut™ C18

Preassembled 96-well plate, C18, 60 Å, 40 µm, 50 mg

Price
4.680,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Bond Elut™ C18 is the most hydrophobic, bonded silica sorbent in the Bond Elut™ range. It is the most popular SPE sorbent because of its extremely retentive nature for non-polar compounds. C18 is generally regarded as having the broadest spectrum of retention among bonded silica sorbents, since it retains most organic analytes from aqueous matrices. When analysing small to intermediate molecules, Bond Elut™ C18 can be used for desalting aqueous matrices prior to ion exchange, as salts pass through the sorbent unretained.

  • The most hydrophobic, bonded silica sorbent
  • Extremely retentive for non-polar compounds
  • Effective for desalting aqueous mixtures

* Tabless

Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Description:
    Preassembled 96-well plate
  • Seq:
    30
  • Bed weight:
    50 mg
  • Phase:
    C18
  • Carbon load:
    17,4%
  • Cat. No.:
    551-0425
  • Endcapped:
    Yes
  • Surface area:
    50 m²/g