Solid phase extraction cartridges, Bond Elut™ C1
Straight barrel cartridge, C1, 60 Å, 40 µm, 1 ml, 100 mg
Catalog # VARI12102004
Supplier: VARIAN
Jump to:
Product Details & Documents
Due to the methyl group and subsequent low carbon load, Bond Elut™ C1 is the least retentive of all alkyl group bonded phases for non-polar compounds. However, due to the extensive end capping of this sorbent to mask polar silanol activity, retention and elution of polar and multi-functional analytes can still be achieved. Typical applications include plasma, urine and aqueous samples.
- Least retentive of all alkyl group bonded phases
- Easy retention and release of polar compounds
- Easy retention and release of multi-functional compounds
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:05
- Bed weight:100 mg
- Phase:C1
- Carbon load:4,1%
- Cat. No.:VARI12102004
- Endcapped:Yes
- Surface area:500 m²/g



