Order Entry
Denmark
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CBA

Solid phase extraction cartridges, Bond Elut™ CBA

LRC cartridge, CBA, 60 Å, 10 ml, 100 mg
Catalog # VARI12113011
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CBA
Catalog # VARI12113011
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CBA

LRC cartridge, CBA, 60 Å, 10 ml, 100 mg

Price
1.880,00 kr
Log in for availability
1 * 50 Items
Product Details & Documents

CBA is a mid-polarity sorbent and weak cation exchanger (pKa 4,8). It can be used with a wider range of counter-ions than lower pKa sorbents like SCX and will demonstrate easier elution of quaternary amine functionalised analytes.

  • Cation exchange with no need for extreme basic conditions
  • Wider selectivity range provides more eluent options
  • Polar or non-polar depending on matrix or solvent
Specifications
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    01
  • Bed weight:
    100 mg
  • Phase:
    CBA
  • Carbon load:
    7,4%
  • Cat. No.:
    VARI12113011
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g