Order Entry
Denmark
Orders LinkContactUsLinkComponent
Face shields, Clearways

Face shields, Clearways

Chemical resistant, for use with chin guard, Acetate
Catalog # 111-3550
Supplier:   HONEYWELL SAFETY
Face shields, Clearways
Catalog # 111-3550
Supplier:  HONEYWELL SAFETY
Face shields, Clearways
Face shields, Clearways

Chemical resistant, for use with chin guard, Acetate

Price
132,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

This combination offers both strength and durability. The visors are suitable for different kinds of applications.

  • Lightweight - comfortable enough to wear all day
  • Integral visor fitting ensures extra protection against chemical seepage
  • Economical replaceable visor available in acetate or PC (PC: High impact; acetate: Chemical resistant)

Weight: 160 g

Visor: 200 mm

EN 166

Certifications: EN 166

Ordering information: Visor, brow guard, and chin guard must be ordered separately. See Accessories tab for full component listings. Holder must also be ordered separately (see 111-1210 or 111-3549 series).

Specifications
  • Type:
    Chemical resistant, for use with chin guard
  • Material:
    Acetate
  • Seq:
    06
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Chin guard, for use with face shield
    Chin guard, for use with face shield
    111-1358
    Log in for availability
    1 * 10 Items - 2.300,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Brow guard with elastic headband
    Brow guard with elastic headband
    111-3549
    Log in for availability
    1 * 1 Items - 141,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Brow guard with ratchet headband
    Brow guard with ratchet headband
    111-1210
    Log in for availability
    1 * 1 Items - 184,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.