Order Entry
Denmark
Orders LinkContactUsLinkComponent
Roller bottles, WHEATON®

Roller bottles, WHEATON®

Roller bottles, with 51 mm, shallow skirted, rubber lined, black phenolic cap, 1760 ml, 700 cm², 110×270 mm, 4/case
Catalog # 734-3023
Supplier:   DWK Life Sciences
Roller bottles, WHEATON®
Catalog # 734-3023
Supplier:  DWK Life Sciences
Roller bottles, WHEATON®
Roller bottles, WHEATON®

Roller bottles, with 51 mm, shallow skirted, rubber lined, black phenolic cap, 1760 ml, 700 cm², 110×270 mm, 4/case

Price
6.020,00 kr
Log in for availability
1 * 4 Items
Product Details & Documents

Rollers bottles are specifically designed for adherent cell roller culture

  • Bottles withstands repeated wet or dry sterilization cycles and are reusuable
  • These culture vessels are made to exacting tolerances in order to provide higher cell yields
  • Made of USP Type I borosilicate glass

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Growth area:
    700 cm²
  • Packed:
    4/case
  • Capacity:
    1760 ml
  • Description:
    Roller bottles, with 51 mm, shallow skirted, rubber lined, black phenolic cap
  • Ø ext.×H:
    110×270 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.