Ubbelohde viscometers with constant
300 - 3000 mm²/s, 3 K, 290 mm, 2,65 mm, 15 − 75 ml
Catalog # 616-3345
Supplier: SI Analytics
Jump to:
Product Details & Documents
Calibrated for automatic measurement, viscometers with suspended ball level for determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.
Recommended minimum flow through time is 200 seconds.
Certifications: DIN 51562-1, ISO/DIS 3105 (BS-IP-SL).
Specifications
- Range:300 - 3000 mm²/s
- Volume:15 − 75 ml
- Length:290 mm
- Seq:11
- Constant:3 K
- Ø int.:2,65 mm
- Cat. No.:616-3345
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



