Order Entry
Denmark
Orders LinkContactUsLinkComponent
Standard hydrometers

Standard hydrometers

M100, 1,900 - 2,000 g/ml, 0,002 g/ml, 250 mm
Catalog # 614-1530
Supplier:   Alla France
Standard hydrometers
Catalog # 614-1530
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

M100, 1,900 - 2,000 g/ml, 0,002 g/ml, 250 mm

Price
513,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN.

Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Documents

Specifications
  • Length:
    250 mm
  • Seq:
    215
  • Division:
    0,002 g/ml
  • Model:
    M100
  • Range:
    1,900 - 2,000 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.