Order Entry
Denmark
Orders LinkContactUsLinkComponent
Pycnometer heads with/without bottle

Pycnometer heads with/without bottle

500 ml, 45/27
Catalog # LENZ05660006
Supplier:   Lenz Laborglas
Pycnometer heads with/without bottle
Catalog # LENZ05660006
Supplier:  Lenz Laborglas
Pycnometer heads with/without bottle
Pycnometer heads with/without bottle

500 ml, 45/27

Price
798,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Set, made of DURAN® borosilicate glass, consists of wide neck bottle with conical shoulder and NS joint, and pycnometer head.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Suitable for density determinations of bitumen-like and mineral materials.

Documents

Specifications
  • NS:
    45/27
  • Volume (nom.):
    500 ml
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Bottle for pycnometer NS60/46, 1000 ml
    Bottle for pycnometer NS60/46, 1000 ml
    LENZ07690070
    Log in for availability
    1 * 1 Items - 558,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.