Order Entry
Denmark
Orders LinkContactUsLinkComponent
Electrical sandbaths, LHG

Electrical sandbaths, LHG

2200 W, 360×360 mm, SD 7
Catalog # 453-0039
Supplier:   GESTIGKEIT HARRY
Electrical sandbaths, LHG
Catalog # 453-0039
Supplier:  GESTIGKEIT HARRY
Electrical sandbaths, LHG
Electrical sandbaths, LHG

2200 W, 360×360 mm, SD 7

Price
9.860,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Aluminium alloy plate, stainless steel housing with variable temperature control.

  • Robust construction for continuous performance
  • Even temperature is guaranteed over the entire heating surface

Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.

 : With thermostatic regulator.

Specifications
  • Heating capacity:
    2200 W
  • Seq:
    001
  • Plate size:
    360×360 mm
  • Type:
    SD 7
  • Cat. No.:
    453-0039
  • Model:
    SD 7
  • W×D×H:
    360×360×220 mm
  • Temperature range:
    Max. 370 °C
  • Bath W×D×H:
    360×360×50 mm
  • Power:
    2200 W
  • Weight:
    13 kg
Accessories

Product Information

  • Catalog #
    Heating capacity
    Plate size
    Availability
    Price
  • Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm
    Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm
    453-2232
    4000 W
    440×590 mm
    Log in for availability
    1 * 4 kg - 123,00 kr