Capillary columns, DB-1
on 7" cage, Capillary, DB-1, 0,33 µm, 0,20 mm, 50 m
HEWL128-1052
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
- Column Format:Capillary
- Film thickness:0,33 µm
- Ø int.:0,20 mm
- Description:on 7" cage
- Length:50 m
- Phase:DB-1



