Capillary columns, DB-1
on 7 cage", Capillary, DB-1, 2,00 µm, 0,32 mm, 60 m
Katalog # HEWL123-106G
Leverandør: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifications
- Column Format:Capillary
- Film thickness:2,00 µm
- Ø int.:0,32 mm
- Description:on 7 cage"
- Length:60 m
- Phase:DB-1



