Capillary columns, DB-1
on 7" cage, Capillary, DB-1, 0,20 µm, 0,18 mm, 10 m
Catalog # HEWL121-101A
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifications
- Column Format:Capillary
- Film thickness:0,20 µm
- Ø int.:0,18 mm
- Description:on 7" cage
- Length:10 m
- Phase:DB-1



