Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Capillary columns, DB-1

on 7" cage, Capillary, DB-1, 0,18 µm, 0,18 mm, 10 m
Catalog # HEWL121-1012
Capillary columns, DB-1
Catalog # HEWL121-1012
Capillary columns, DB-1
Capillary columns, DB-1

on 7" cage, Capillary, DB-1, 0,18 µm, 0,18 mm, 10 m

Price
3.030,00 kr
Log in for availability
1 * 1 Items
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

These columns contain 100% dimethylpolysiloxane.

  • Non-polar
  • Very low bleed characteristics, ideal for GC/MS

Max. temperature: -60 to 325/350 °C

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,18 µm
  • Ø int.:
    0,18 mm
  • Description:
    on 7" cage
  • Length:
    10 m
  • Phase:
    DB-1