Order Entry
Denmark
Orders LinkContactUsLinkComponent
Baume hydrometers

Baume hydrometers

0 - 40 °Bé, 1,0°, 280 mm
Catalog # 614-0564
Supplier:   GERING
Baume hydrometers
Catalog # 614-0564
Supplier:  GERING
Baume hydrometers
Baume hydrometers

0 - 40 °Bé, 1,0°, 280 mm

Price
226,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Baume hydrometers with calibration temperature of 15 °C.

Specifications
  • Length:
    280 mm
  • Seq:
    06
  • Division:
    1,0°
  • Range:
    0 - 40 °Bé