Short hydrometers
1,000 - 1,060 g/ml, 0,001 g/ml, 160 mm
Catalog # 614-0208
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose hydrometers calibrated at 20 °C.
- Reading below the meniscus
Length 160 mm
Specifications
- Length:160 mm
- Seq:06
- Division:0,001 g/ml
- Range:1,000 - 1,060 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



