Face shields, Clearways
Chemical resistant, Acetate
Catalog # 111-1253
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
This combination offers both strength and durability. The visors are suitable for different kinds of applications.
- Lightweight - comfortable enough to wear all day
- Integral visor fitting ensures extra protection against chemical seepage
- Economical replaceable visor available in acetate or PC (PC: High impact; acetate: Chemical resistant)
Weight: 160 g
Visor: 200 mm
EN 166
Certifications: EN 166
Ordering information: Visor, brow guard, and chin guard must be ordered separately. See Accessories tab for full component listings. Holder must also be ordered separately (see 111-1210 or 111-3549 series).
Specifications
- Type:Chemical resistant
- Material:Acetate
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- Chin guard, for use with face shield
Product Information
- Catalog #AvailabilityPrice
- Brow guard with elastic headband
Product Information
- Catalog #AvailabilityPrice
- Brow guard with ratchet headband
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



