O-rings for flat flanges, DURAN®
Flat flanges DN 150, Red, 157 mm
Catalog # 201-0164
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Silicone core sheathed with FEP, red.
- Guarantee excellent joint seal
- Temperature resistant from −200 to +200 °C
- Excellent chemical resistance
O-rings for flat flanges with groove.
Specifications
- For:Flat flanges DN 150
- Ø int.:157 mm
- Colour:Red
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



