Ubbelohde viscometers with constant
30 - 300 mm²/s, 0,3 K, 290 mm, 1,50 mm, 15 − 75 ml
Catalog # 616-3343
Supplier: SI Analytics
Jump to:
Product Details & Documents
Calibrated for automatic measurement, viscometers with suspended ball level for determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.
Recommended minimum flow through time is 200 seconds.
Certifications: DIN 51562-1, ISO/DIS 3105 (BS-IP-SL).
Specifications
- Range:30 - 300 mm²/s
- Volume:15 − 75 ml
- Length:290 mm
- Seq:08
- Constant:0,3 K
- Ø int.:1,50 mm
- Cat. No.:616-3343



