Order Entry
Denmark
Orders LinkContactUsLinkComponent
Ubbelohde viscometers with constant

Ubbelohde viscometers with constant

50 - 500 mm²/s, 0,5 K, 290 mm, 1,69 mm, 15 − 75 ml
Catalog # 616-3336
Supplier:   SI Analytics
Ubbelohde viscometers with constant
Catalog # 616-3336
Supplier:  SI Analytics
Ubbelohde viscometers with constant
Ubbelohde viscometers with constant

50 - 500 mm²/s, 0,5 K, 290 mm, 1,69 mm, 15 − 75 ml

Price
5.550,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Calibrated for automatic measurement, viscometers with suspended ball level for determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.

Recommended minimum flow through time is 200 seconds.

Certifications: DIN 51562-1, ISO/DIS 3105 (BS-IP-SL).

Specifications
  • Range:
    50 - 500 mm²/s
  • Volume:
    15 − 75 ml
  • Length:
    290 mm
  • Seq:
    09
  • Constant:
    0,5 K
  • Ø int.:
    1,69 mm
  • Cat. No.:
    616-3336