Filter funnels
500 ml, 95 mm, 3, 22 mm
Catalog # BRND466133
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With integrated sintered glass filters disc.
Specifications
- Plate Ø:95 mm
- Porosity:3
- Capacity:500 ml
- Stem O-Ø:22 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



