Labels, control seals, close-it
Control seals, printed, Aluminium/papir, blå, 150×150 mm
Catalog # 312-1164
Supplier: BURKLE
Jump to:
Product Details & Documents
Designed to seal the holes in sacks or boxes created when samples are taken, the strong adhesive on the 'close-it' label allows adhesion to surfaces that are slightly moist, frozen or coated with powder. The aluminium backing creates a vapour barrier and seals the container hermetically.
- Adheres extremely firmly
- Can be written on
- Colour coded for easy recognition
Delivery information: Rolls contain 500 (95×95 mm) or 250 (150×150 mm) stickers.
Documents
BURK5303-xxxx
Images 360
Control Seal
Videos
Specifications
- Farve:blå
- Beskrivelse:Control seals, printed
- Dimensioner:150×150 mm
- Materiale:Aluminium/papir
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



