Retort stands
Model A, 315×210 mm
Katalog # 241-5121
Leverandør: USBECK Laborgeräte
Jump to:
Product Details & Documents
Stainless steel. Can be used for a wide range of equipment, e.g. stirrers, hotplates etc.
- Model A: Consists of a base, 10 mm thick, 315×210 mm, and a rod, 800 mm long, 16 mm diameter
- Model B: Consists of a base, 10 mm thick, 315×210 mm, and a rod, 1000 mm long, 16 mm diameter
- Robust, firm, corrosion resistant, non slip
- With three fixed feet and one adjustable
- Threaded off-centre hole
Specifications
- Description:Model A
- L×W:315×210 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



