Double spatulas, micro
210 mm, 60 mm, 4 mm
Catalog # 231-2187
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. With round handle, one flat and one scoop shaped, rounded spatula end.
- Straight shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:210 mm
- Blade width:4 mm
- Blade length:60 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



