Order Entry
Denmark
Orders LinkContactUsLinkComponent
Funnel with short stem

Funnel with short stem

175 mm, 34 mm, 300 mm
Catalog # 221-1731
Supplier:   Kavalier
Funnel with short stem
Catalog # 221-1731
Supplier:  Kavalier
Funnel with short stem
Funnel with short stem

175 mm, 34 mm, 300 mm

Price
2.600,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Borosilicate glass, grade 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With smooth internal walls.

Certifications: DIN 12445 and ISO 4798

Specifications
  • Funnel O-Ø:
    300 mm
  • Seq:
    22
  • Stem O-Ø:
    34 mm
  • Stem length:
    175 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.