Funnel with short stem
150 mm, 16 mm, 150 mm
Katalog # 221-1728
Leverandør: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls.
Certifications: DIN 12445 and ISO 4798
Specifications
- Funnel O-Ø:150 mm
- Seq:16
- Stem O-Ø:16 mm
- Stem length:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



