Funnels, powder
60 mm, 20 mm, 30 mm
Catalog # 221-1512
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With smooth internal walls. For transferring powdery materials. Also suitable for use with liquids. Funnel rim is ground and fire-polished.
Specifications
- Funnel O-Ø:60 mm
- Seq:02
- Stem O-Ø:20 mm
- Stem length:30 mm



