Stoppers, rubber, conical
40,0 mm, 36,0 mm, 44,0 mm
Katalog # 217-9444
Leverandør: DEUTSCH NEUMANN
Gå til:
Product Details & Documents
Natural rubber, grey.
- Excellent sealing and good adhesion
- Good chemical resistance
- Resistant from −25 to +70 °C (+120 °C in moist heat)
- Hardness (shore durometer A): 40
Elastic, floats, non toxic.
Resistant from -25 to +70 °C (120 °C in moist heat)
Hardness (Shore durometer A): 40
DIN 12871
Certifications: DIN 12871
Documents
DENE1010105_TDS.pdf
Datablad
Specifikationer
- Ø bottom:36,0 mm
- Ø top:44,0 mm
- Height:40,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



