Beakers, low form
5000 ml, 228 mm, 190 mm, 500 ml
Catalog # 213-1919
Supplier: KARTELL
Jump to:
Product Details & Documents
PMP (TPX), crystal clear.
- Good chemical resistance
- Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
Certifications: ISO 7056.
Documents
Specifications
- Ext.Ø:190 mm
- Graduation Interval:500 ml
- Capacity:5000 ml
- Height:228 mm
- Seq:09



