Beakers, low form
250 ml, 95 mm, 71 mm, 10 ml
Catalog # 213-1914
Supplier: KARTELL
Jump to:
Product Details & Documents
PMP (TPX), crystal clear.
- Good chemical resistance
- Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
Certifications: ISO 7056.
Documents
Specifications
- Ext.Ø:71 mm
- Graduation Interval:10 ml
- Capacity:250 ml
- Height:95 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



