Order Entry
Denmark
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

50 ml, 60 mm, 42 mm, 2 ml
Katalog # 213-1912
Leverandør:   KARTELL
Beakers, low form
Katalog # 213-1912
Leverandør:  KARTELL
Beakers, low form
Beakers, low form

50 ml, 60 mm, 42 mm, 2 ml

Price
78,80 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

Certifications: ISO 7056.

Specifikationer
  • Ext.Ø:
    42 mm
  • Graduation Interval:
    2 ml
  • Capacity:
    50 ml
  • Height:
    60 mm
  • Seq:
    02
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.