Infrared optical windows
Crystal optic rectangle, polished both sides, drilled, Sodium chloride, 30 × 15 mm, 4 mm
Leverandør: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Specifications
- Window material:Sodium chloride
- Description:Crystal optic rectangle, polished both sides, drilled
- Dimensions:30 × 15 mm
- Seq:93
- Thickness:4 mm
Accessories
Product Information
- Katalog #DescriptionTilgængelighedPrice



