Infrared optical windows
Crystal optic disc, polished both sides, Barium fluoride, 25 mm, 4 mm
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Specifikationer
- Window material:Barium fluoride
- Description:Crystal optic disc, polished both sides
- Dimensions:25 mm
- Seq:41
- Thickness:4 mm
Accessories
Produktinformation
- Katalog #DescriptionTilgængelighedPrice



