Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Infrared optical windows

Crystal optic disc, polished both sides, Potassium bromide, 13 mm, 2 mm
Catalog # 38423.KT
Infrared optical windows
Catalog # 38423.KT
Infrared optical windows
Infrared optical windows

Crystal optic disc, polished both sides, Potassium bromide, 13 mm, 2 mm

Price
1.170,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These optical crystal windows are ideal for infrared spectroscopy.

  • Disc or rectangular
  • Polished or unpolished

A polishing kit is available for those who wish to polish their windows.

Specifications
  • Window material:
    Potassium bromide
  • Description:
    Crystal optic disc, polished both sides
  • Dimensions:
    13 mm
  • Seq:
    57
  • Thickness:
    2 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Crystal polishing kit
    Crystal polishing kit
    39798.KT
    Log in for availability
    1 * 1 Items - 7.940,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.