Infrared optical windows
Crystal optic disc, polished both sides, Sodium chloride, 22 mm, 4 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Specifications
- Window material:Sodium chloride
- Description:Crystal optic disc, polished both sides
- Dimensions:22 mm
- Seq:85
- Thickness:4 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Crystal polishing kit
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



