Order Entry
Denmark
Orders LinkContactUsLinkComponent
Infrared optical windows

Infrared optical windows

Crystal optic disc, polished both sides, Sodium chloride, 13 mm, 2 mm
Catalog # 38413.KT
Infrared optical windows
Catalog # 38413.KT
Infrared optical windows
Infrared optical windows

Crystal optic disc, polished both sides, Sodium chloride, 13 mm, 2 mm

Price
815,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These optical crystal windows are ideal for infrared spectroscopy.

  • Disc or rectangular
  • Polished or unpolished

A polishing kit is available for those who wish to polish their windows.

Specifications
  • Window material:
    Sodium chloride
  • Description:
    Crystal optic disc, polished both sides
  • Dimensions:
    13 mm
  • Seq:
    84
  • Thickness:
    2 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Crystal polishing kit
    Crystal polishing kit
    39798.KT
    Log in for availability
    1 * 1 Items - 7.940,00 kr