Grade 5 qualitative filter papers, Whatman™
5, 90 mm
Katalog # 516-3508
Leverandør: Whatman products (Cytiva)
Grade 5 qualitative filter papers, Whatman™
Katalog # 516-3508
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis.
- Thickness of 2,5 µm
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis. Also available prepleated as Grade 5V.
Specifikationer
- Grade:5
- Seq:06
- Size:90 mm
- Thickness:200 µm
- Cat. No.:516-3508
- Filtration speed:1420 s (Herzberg)
- Particle retention:2,5 µm
- Weight:98 g/m²



