Funnels with short stem
47 mm, 25 mm, 5 mm, 30 mm
Catalog # 221-0152
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
With smooth interior surfaces.
Certificates
Search by Lot NumberSpecifications
- Funnel O-Ø:30 mm
- Length:47 mm
- Seq:02
- Stem O-Ø:5 mm
- Stem length:25 mm



