Order Entry
Denmark
Orders LinkContactUsLinkComponent
Stand bases

Stand bases

160×250 mm, 2 kg, White
Catalog # 241-7869
Supplier:   R L ENTERPRISES
Stand bases
Catalog # 241-7869
Supplier:  R L ENTERPRISES
Stand bases
Stand bases

160×250 mm, 2 kg, White

Price
536,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Rectangular retort bases with M10 threaded hole in centre of short side.

  • Steel, with acrylic finish
  • Acid resistant surface
  • Non-slip rubber feet for a firm footing

Ordering information: Supplied without rods which need to be ordered separately.

Specifications
  • Colour:
    White
  • L×W:
    160×250 mm
  • Seq:
    05
  • Weight:
    2 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.