Stand bases
100×160 mm, 0,75 kg, Blue
Catalog # 241-0173
Supplier: R L ENTERPRISES
Jump to:
Product Details & Documents
Rectangular retort bases with M10 threaded hole in centre of short side.
- Steel, with acrylic finish
- Acid resistant surface
- Non-slip rubber feet for a firm footing
Ordering information: Supplied without rods which need to be ordered separately.
Specifications
- Colour:Blue
- L×W:100×160 mm
- Seq:02
- Weight:0,75 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



