Laboratory jacks
50×40 mm, 10 kg, 36 - 78 mm, blå
Catalog # RLAA2041
Supplier: R L ENTERPRISES
Jump to:
Product Details & Documents
These lab jacks are manufactured to close tolerances from aluminium with stainless steel operating screw.
- Top and bottom plates are specially designed aluminium extrusion giving exceptional rigid and robust support without excessive weight
- Plates are blue anodised finish
- Designed to be completely stable and free from rocking movements
Specifications
- Max. statisk belastning:10 kg
- Pladestørrelse:50×40 mm
- Arbejdshøjde:36 - 78 mm
- Farve:blå
- Seq:01



