Laboratory jacks
200×230 mm, 25 kg, 57 - 290 mm, Blue
Catalog # RLAA2040
Supplier: R L ENTERPRISES
Jump to:
Product Details & Documents
These lab jacks are manufactured to close tolerances from aluminium with stainless steel operating screw.
- Top and bottom plates are specially designed aluminium extrusion giving exceptional rigid and robust support without excessive weight
- Plates are blue anodised finish
- Designed to be completely stable and free from rocking movements
Specifications
- Max. static load capacity:25 kg
- Plate size:200×230 mm
- Working height:57 - 290 mm
- Colour:Blue
- Seq:05



